Shop MYTEE PRODUCTS
See all product information
Create Account
26 in Heavy Duty Fuel Tank Support Strap for International ProStar 3676585C1, 2PK
- Mfr # FTS-3676585C1x2
- Zoro # G922786218
product price:
$
190.02
/pk of 2, $95.01/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTS-3676585C1x2
- Zoro #
- G922786218
- UPC #
- 840223618121
- Country of Origin
- India
Details
- Material
- Carbon Steel
- Color
- Black
Description
Every component is crucial in heavy-duty vehicles. One such often overlooked yet essential component is the fuel tank strap. It prevents unnecessary movement or vibrations during vehicle operation. Install our Heavy-Duty Fuel Tank Support Strap and avoid potential damage caused by excessive motion. Learn more about it below:- Strap Measurements: Our right-hand series fuel tank support strap has a 2 in width, 3.5mm thickness, and 38-1/5 in strap opening. Resilient Material: It’s a black heavy-duty fuel tank support strap that is engineered with a highly durable material such as Carbon Structural Steel (black paint coating), which makes it corrosion-resistant, good cold formability, UV resistant, and absorbs heat. You can use the strap for many years following its strength and reliability. Functional Design: It’s designed to withstand dynamic forces, including vibrations, shocks, and other external impacts. It’s strategic to consider carbon structure steel as the material following its exceptional strength-to-weight ratio, rust protection, and functionality to stabilize fuel tank mounting. User-Oriented: Technicians and vehicle owners can ensure balance with it and not worry about interference with other components or reduced ground clearance. Compatibility: Replaces International ProStar OEM: 3676585C1 (2008-2018) Replaces Automann Part No: M203459 Compatible with 26 in Diameter Fuel Tank Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.