Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26inFuel Tank Support Strap Peterbilt 1104551001 Includes T-Bolt & Webbing, 2PK

  • Mfr # FTS-1104551001x2

  • Zoro # G516522765


product price: $284.89
/pk 2, $142.45/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTS-1104551001x2
Zoro #
G516522765
UPC #
840223618282
Country of Origin
India

Details

Color
Silver
Material
Stainless Steel

Description

Pack Size: 2 Pack The robust solution to secure and snug fuel tanks in a vehicle isnt ropes, belts, or plastic straps. Well, as per standard truckers and drivers are recommended to get heavy-duty fuel tank support straps for stability and security. Explore more about it below:- Strap Proportions: This heavy-duty strap has a length of 60-4/5ft and a width of 3-3/5 in, respectively. The strap is perfect for a tank fitting of 26 inches, ensuring that the tank remains steadfastly in place beneath the vehicle. The ends of the strap are tightly coiled up to ensure a secure and snug fit in the vehicle. The strap has a T-screw bolt M16 for a stable connection and secure tank fitting. Durable Construction: Our heavy-duty fuel tank support strap is engineered with a highly durable material such as stainless steel. Its polished with Glossy foil outside and has a webbing on the inside with matte finish. It works strongly against corrosion, chemicals, and UV while ensuring it absorbs heat. The straps T-screw bolt is made of steel that can withstand various environmental factors, ensuring longevity and reliability. Trustworthy Design: It protects from various dynamic forces, including vibrations, shocks, and other external impacts. Thus, providing secure and stable mounting for the fuel tank. It can match the fit, function, and performance of Peterbilt Models. Easy Installation: Its an easy-to-install heavy-duty fuel tank strap, enabling technicians and vehicle owners to secure it efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.