Shop MYTEE PRODUCTS
Create Account
28in Chrome Angled Spring Loaded Mud Flap Hanger Bracket Set 1 1/8in Bolt Spacing
- Mfr # MUDFLAP-ANGLED-CHROME118
- Zoro # G825022086
product price:Â
$
141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUDFLAP-ANGLED-CHROME118
- Zoro #
- G825022086
- UPC #
- 840223617681
- Country of Origin
- China
Description
Spring-Loaded Mechanism: Crafted with an 8mm diameter heavy-duty spring-loaded system, this mud flap holder set excels at absorbing road shocks and vibrations, providing optimal performance for trucks. The inherent purpose of the spring-loaded mechanism is to ensure a secure and tight connection, effectively keeping the mudflap hanger in place on the truck frame. Robust Construction: Crafted from heavy-duty steel, this mud flap hanger boasts a chrome coat finish, ensuring solidity and rustproof reliability in a variety of weather conditions. Stylish Protection: The chrome finish not only enhances your truck's visual appeal but also acts as a protective layer, stylish appearance, offering added defense against rust and corrosion for a long-lasting. Effortless Installation: Installing the hanger on your truck is a breeze with the provided nuts for mounting studs. Enjoy a hassle-free upgrade that enhances both the look and functionality of your vehicle. User-Friendly Design: Featuring pre-drilled holes for mudflap mounting, this hanger is designed with your convenience in mind. The thickened steel construction throughout the body, paired with the chrome finish, ensures ease of use and ultimate durability. Package Inclusions: Each purchase includes a pair of 1 1/8in Bolt Spacing Black Angled Mudflap Hangers for both the left and right sides. Note: Tape or bolts for mudflaps are NOT included. Note: Please measure your bolt spacing center to center before placing an order to ensure compatibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.