
2ft E Track Horizontal & Vertical Cross Galvanized Trailer Truck, 8PK
Mfr # ETKC2x8
Zoro # G116553077
product price: $82.89
/pk 8, $10.36/ea
Free Shipping & Returns
Key Features
Color
Galvanized
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETKC2x8
Zoro #
G116553077
UPC #
840223603301
Country of Origin
India
Details
Color
Galvanized
Material
Steel
Description
Pack Size: 8 Pack The horizontal & vertical cross-galvanized e-track for trailer trucks is 2 ft long. The width of the x-track is 5-1/5 in. The slot in the rail has a dimension of 2-3/8 in L Top to Bottom, which is perfect to fit any e-track straps and accessories. The horizontal length includes bolt holes for you to screw on the desired surface, whether wall or floor. The x-track is engineered with 12-gage high-strength steel with a minimum yield of 50,000 psi. The material is galvanized to add a layer of protection against rust and other corrosive environmental elements. Our horizontal and vertical rails are compatible with various straps and accessories, including hanger hooks, j-rack hooks, and storage bins all sold separately. Use it inside the van trailers or garages DIY project. The Patent Pending design allows the use of E-Track Straps in horizontal or vertical alignment. **Straps sold separately**
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.