2ft x 6ft Ground Protection Mats with Diamond Plated Tread Design 60 Ton Loads

  • Mfr # GPM-2x6x05

  • Zoro # G716521643


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
High Density Polyethylene
Overall Width
2 ft
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPM-2x6x05
Zoro #
G716521643
UPC #
840223638464
Country of Origin
China

Dimensions

Overall Width
2 ft
Overall Length
6 ft

Details

Color
Black
Material
High Density Polyethylene

Description

Protect your lawns and grasses from getting ruined with Mytee Products 2ft x 6ft temporary ground protection mat. It will give a seamless, stable, and temporary pathway on uneven/sensitive grounds. You can eliminate the risk of your vehicle getting stuck. Our mats are quite flexible, you can use them for short-term and long-term flooring for various purposes. Learn more about our ground protection mat below:- Mat Dimensions: Its a black ground protection mat that has a length of 6 feet, a width of 2 feet, and a thickness of 1/2 inch. Create a consistent and temporary pathway either for pedestrians or heavy equipment on uneven grounds that are difficult to walk. HDPE Material: We have engineered our construction ground mats from High-Density Polyethylene HDPE material, which ensures robustness and durability in different environments. If you want to fold these mats in half, you can as it will not breakoffering high flexibility. UV and Corrosion Resistant: You can use these mats in various environments because of the HDPE material. It offers significant resistance to UV and corrosion, ensuring long service life. Continue to use it repeatedly on different surfaces. Use them repeatedly on different surfaces, and carry them conveniently need two people. Seamless Functionality on Ground: Its a temporary pathway for pedestrians and heavy equipment but it works similarly to permanent roads. It evenly distributes the weight and the textured design ensures a secure and snug fit on on different grounds and surfaceslawns, grass, mud, or sensitive areas. It has a working load limit of 120,000 lbs with a crush rating of 240 PSI. Simple to Instal and Remove: It has pre-drilled holes that allow seamless connection with other mats. All you need is a single connector or double connector sold separately, screw it down tightly for a secure fit. Additionally, to carry the mat, weve added four hand handles. However, you will need two people to carry the mat. Versatile Application: This ground protection offers compatibility in various industries, like construction, oil and gas, etc. You have the flexibility to use these mats in indoor and outdoor settings both.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.