2in Anchor Shackle Forged Carbon Steel & Alloy Screw Pin - 35T WLL
- Mfr # SHACKLE-ANCHOR-SP-2
- Zoro # G216250197
Key Features
Specifications
Details
- MFR #
- SHACKLE-ANCHOR-SP-2
- Zoro #
- G216250197
- UPC #
- 840223691315
- Country of Origin
- China
- Color
- Red
Dimensions
- Width
- 2 in
Description
Elevate your cargo control game with the 2in Anchor Shackle from Mytee Products. Crafted to endure the toughest rigging and towing tasks, this shackle combines robust construction, double rust protection, and a superior design to ensure the safety of your valuable cargo.Unrivaled Strength and Durability: Crafted from premium Forged Carbon Steel, our shackles boast unrivaled strength and durability. Engineered to withstand extreme conditions without warping or breaking, they offer peace of mind even in the most demanding situations.Double Rust Protection: Featuring a double rust protection system, our shackles are first coated with an electro-plated galvanized metal coating, followed by a resilient red-painted powder coating. This dual-layer defense shields the shackle from corrosion, ensuring longevity and reliability even in harsh environments. Should the powder coating sustain damage, rest assured that the galvanized metal coating beneath will continue to safeguard against rust.High Working Load Limit: With an impressive 35-ton 70,000 lbs Working Load Limit WLL, our anchor shackle provides the muscle needed to tackle heavy-duty tasks with confidence. Whether you're securing rigging equipment or towing vehicles, trust in the substantial capacity of our shackle to get the job done safely and efficiently.Versatile and Secure Design: Engineered for versatility, our shackles are compatible with a range of accessories including slings, tow straps, snatch blocks, and more. The inclusion of an Alloy Screw Pin ensures a secure connection, minimizing the risk of accidental detachment and enhancing overall safety during operations.Federal Specification Compliance: Rest assured that our anchor shackles meet all requirements of Federal Specification, guaranteeing adherence to industry standards for quality and performance.
- Size: 2" Color: Red
- Working Load Limit: 70,000 lbs (35T) Breaking strength: 4,20,000 lbs (210T)
- Safety Factor: 6:1 Shackle Type: Anchor Shackle
- Material: Forged Carbon Steel Finish: Electric Galvanization Firstly with Red Painted
- Bolt or Pin Type: Alloy Screw Pin Standards: Meets all requirements of Federal Specification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.