2in CHAIN RATCHET STRAPS w RTJ TIE DOWN ROLL BACK TOW TRUCK CAR HAULER, 4PK
- Mfr # RSRTJ28CEx4
- Zoro # G216250357
product price:Â
$
121.99
/pk of 4, $30.50/ea
Free Shipping & Returns
Key Features
Length
2 in
Material
Polyester
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSRTJ28CEx4
- Zoro #
- G216250357
- UPC #
- 840223623880
- Country of Origin
- Cambodia
Dimensions
- Length
- 2 in
Details
- Material
- Polyester
- Color
- Yellow
Description
Pack Size: 4 PackCommercial Grade Auto Towing StrapsRatchet w/ G70 12in Chain Extension2in x 8ft Strap with RTJ Cluster Hook WLL: 3,335 LbsWebbing Capacity: 12,000 LbsStrap Material: Polyester
- Pack Size: 4-Pack
- Commercial Grade Auto Towing Straps
- Ratchet w/ G70 12" Chain Extension
- 2" x 8' Strap with RTJ Cluster Hook
- Working Load Limit: 3,335 Lbs, Webbing Capacity: 12,000-Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.