Zoro Homepage

2in Lashing Winch Bolt On/ Weld On Left and Right 2 pcs Set

  • Mfr # LWinch02-Set

  • Zoro # G216285106


product price: $30.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWinch02-Set
Zoro #
G216285106
UPC #
840223622470
Country of Origin
China

Description

2in Lashing Winch Bolt On/ Weld On Left and Right 2 pcs SetLashing Winch for 2in StrapsSold as a Set 1 Right, 1 LeftCan be bolted or welded onEasy operation and quick release mechanismWorking Load Limit: 3,333 lbsBreaking Strength: 10,000 lbsGreat for use on Tow Dollies, Flatbed Trucks, and ContainersCan be operated both right and left handedPowder coated to resist rust and abrasion


  • Lashing Winch for 2" Straps
  • Sold as a Set (1 Right, 1-Left)
  • Can be bolted or welded on
  • Working Load Limit: 3,333-lbs
  • Breaking Strength: 10,000-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.