Shop MYTEE PRODUCTS
See all product information
Create Account
2in Protective Cordura Webbing Protector (Set of 20 Pack), 2PK
- Mfr # PWS2x2
- Zoro # G125022434
product price:Â
$
13.35
/pk of 2, $6.68/ea
Key Features
Material
Polyester
Color
Black
Length
12 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWS2x2
- Zoro #
- G125022434
- UPC #
- 840223642119
- Country of Origin
- Cambodia
- Material
- Polyester
- Color
- Black
Dimensions
- Length
- 12 in
- Width
- 2 in
Description
Pack SIze: 20 Pack Cordura is a heavy-duty cut-resistant fabric made with nylon. This fabric is known for its durability and resistance to abrasions, tears, and scuffs. Using this sleeve on the contact point of your straps can significantly increase the life of your straps. Size: 12in (Length) x 2in (Width) Color: Black Measurements: Fits 1in to 2in Prolong the endurance of your straps with these black slip-on strap sleeves. Set of 20 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.