Zoro Homepage

2in Stainless Steel Ratchet - No Strap, 4PK

  • Mfr # RB2-SSx4

  • Zoro # G516493553


product price: $129.99
/pk 4, $32.50/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB2-SSx4
Zoro #
G516493553
UPC #
840223623484
Country of Origin
Cambodia

Details

Material
Steel
Color
Grey

Description

Pack Size: 4 Pack Stainless Steel Ratchets are suitable for applications with high amount of water exposure Marine Applications For 2 in webbing Break Strength: 6,600 lbs Work Load Limit: 2,200 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.