2in x 10ft Auto Re-Tractable Ratchet Straps with Zinc Coated S hook - Orange 2 Pcs

  • Mfr # RS210R-OR2PK

  • Zoro # G016250441


product price:  $53.15
/ea

Key Features

Color
Orange
Material
Steel And Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS210R-OR2PK
Zoro #
G016250441
UPC #
840223637542
Country of Origin
China

Details

Color
Orange
Material
Steel And Polyester

Description

Introducing our Auto Retractable Ratchet Straps - the ultimate solution for securing and transporting your valuable cargo with ease and efficiency. Crafted with precision and built to last, these innovative straps redefine the standards of safety and convenience in cargo management.Auto Retractable Convenience: Say goodbye to the hassle of manual winding and unwinding! With the push of a button conveniently located under the handle, our Auto Retractable Ratchet Straps effortlessly retract the strap, ensuring a swift and hassle-free storage experience. No more messy, tangled straps - our self-contained spool design neatly stores excess strapping, keeping it organized and ready for your next use.Optimized Length and End Fittings: The fixed end length of 10 inches and the S Hook end fittings provide versatility and ease of use. Whether you're securing motorcycles, bikes, boats, or other cargo, the S Hook's black powder-coated finish ensures a secure fit without causing scratches or dings. The optimal length and design make these straps perfect for a wide range of applications.Robust Construction for Heavy-Duty Use: Engineered from a combination of steel and polyester, our ratchet straps boast a remarkable Working Load Limit of 1100 lbs, making them ideal for heavy-duty applications. The high breaking strength of 3300 lbs ensures reliability and safety, giving you peace of mind during transport.Effortless Tension Control: Achieve the perfect level of tension with ease. After ratcheting your straps to the desired tightness, secure the tension by placing the handle in the designated insafety lockin notch, clearly labeled on the side of the steel casing. This feature ensures that your cargo stays securely in place throughout the journey.Durable and Flexible Design: Crafted with reinforced polyester webbing, our ratchet straps are both strong and lightweight. This combination of durability and flexibility allows for easy handling while ensuring the safety of your cargo during transit.In summary, our Auto Retractable Ratchet Straps provide a seamless and efficient solution for all your cargo securing needs. Whether you're a professional transporter or an individual seeking a reliable way to secure your belongings, these straps deliver unmatched convenience, strength, and peace of mind. Invest in the future of cargo management - invest in our Auto Retractable Ratchet Straps today.


  • 2 Pcs in Black Carrying Nylon Bag
  • End Fittings: S Hook
  • Fixed End Length: 10"
  • Working Load Limit: 1100 lbs Breaking Strength: 3300-lbs
  • Material: Steel and Polyester Coated: White-Blue Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.