
2in x 10ft Auto Retractable Ratchet Tie Down Strap w/ Wire Hook - Yellow, 4PK
Mfr # RS210R-WHx4
Zoro # G116250358
product price: $103.99
/pk 4, $26.00/ea
Free Shipping & Returns
Key Features
Length
2 in
Color
Yellow
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS210R-WHx4
Zoro #
G116250358
UPC #
840223640764
Country of Origin
China
Dimensions
Length
2 in
Details
Color
Yellow
Material
Polyester
Description
Pack Size: 4 Pack This 2in x 10ft Retractable Ratchet Tie Down Strap with Wire Hook is the ultimate solution for securing your cargo. The bright yellow color will ensure clear visibility whereas the coated wire hook will offer compatibility with D-rings and O-rings. It has a one-push button retraction and ratchet mechanism for smooth and quick operation. You can fasten and unfasten various straps swiftly, saving time and enabling you to be on the road.Dimensions: Our retractable ratchet tie-down straps are available in 2-inch width and 10-feet adjustable length. It has a fixed length of 10 inches that secures a small load precisely. Use these tie-downs to prevent your loads from shifting and falling during the transport. It has a working load limit of 1,100 lbs and a breaking strength of 3,300 lbs.Superior Quality Material: The ratchet straps are made of reinforced polyester webbing, which is lightweight yet durable in different conditions. It offers great security to loads but suggested to keep it far from sharp edges, or you can use the plastic corner protectors. The corner protectors will prevent abrasion and wear and tear and will increase the life of your straps.One Push Button Retraction: Our ratchet strap includes a retractable mechanism with one button push. It will facilitate a quick and efficient deployment. You will find the button under the easy-to-grip handle; push it, and it will instantly retract the straps, or you can unspool the exact length of strap you need. This will provide easy storage while preventing tangling when not in use. Easy-to-Use with Ratchet Mechanism: Another feature of our retractable ratchet straps is a ratchet mechanism. To use the strap, set the ergonomic handle to the secure loading release position while in this position, youre free to extend the strap and stretch the strap to the desired length.
- Strap Size: 2" x 10' Fixed End Length: 10" Working Load Limit: 1,100-lbs
- Webbing Material: Polyester Strap Color: Yellow
- Breaking Strength: 3,300 lbs End Fitting: Wire Hook
- Hook Material: High-grade structural carbon steel Hook Coating: White Blue Zinc
- One Button Push Retraction Self-Contained Spool to Store Excess Strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.