
2in x 10ft Ratchet Tire Strap w/ 3 Wire J Hooks and Rubber Blocks, 4PK
Mfr # RST-OTR-210WHx4
Zoro # G516521492
product price:Â $71.79
/pk 4, $17.95/eaKey Features
Width
2 in
Overall Length
10 ft
Color
Yellow
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RST-OTR-210WHx4
Zoro #
G516521492
UPC #
-
Country of Origin
China
Dimensions
Width
2 in
Overall Length
10 ft
Details
Color
Yellow
Material
Polyester
Description
Pack Size: 4 Pack Size: 2 in x 10ft Working Load Limit: 1,667 Lbs WLL Break Strength: 5,000 Lbs Capacity Webbing Secure your vehicle for towing. Each tie-down includes 1 Heavy Duty Ratchet w/ Wire Hook and 2 in Webbing For security, please used a minimum of 4 tie downs for each vehicle. Meets DOT Specifications. DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew cant grow and ruin it. CORROSION-RESISTANT RATCHET AND Hooks: Our ratcheting mechanism and hooks are plated with gold chromate, so the heavy-duty steel wont rust or take damage from other metals. THREE WIRE J-HOOK END FITTINGS: J-hooks are compatible with any flat anchor points, including tie-plates, shackles, or stake pockets on the side of a trailer bed. They can also be compatible with an L-Track anchor system if you incorporate a flat-hook receiver. Our flat hooks are made from heavy duty steel and sustain a high working load limit. LONG RATCHETING HANDLE: The long ratcheting handle gives you more leverage than shorter handles, so its easier to reach the degree of tension you want. More tension with less force? You got it. SLIDING RUBBER BLOCKS INCLUDED: The rubber blocks help you place your strap properly, and theyre textured to fit into the grooves on the tire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.