2in x 10ft Ratchet Wheel Net Lasso Strap Auto Hauling with Flat Hook Double Ratchet, 4PK

  • Mfr # RST-210SM-DSx4

  • Zoro # G416502362


product price:  $112.99
/pk 4, $28.25/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Nylon
Width
2 in
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST-210SM-DSx4
Zoro #
G416502362
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Overall Length
10 ft

Details

Color
Yellow
Material
Nylon

Description

Pack Size: 4 Pack Size: 2 in x 10ft Working Load Limit: 3,335 Lbs WLL Break Strength: 12,000 Lbs Capacity Webbing Flat Hook Material: 45Mn carbon structural steel Lasso Straps with Two Heavy Duty Flat Hook on the Fixed End Secure your vehicle for towing. Each tie-down includes 2 Heavy Duty Ratchet w/ Flat Hook and 2 in Webbing For security, please used a minimum of 4 tie downs for each vehicle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.