
2in x 10ft Yellow Retractable Ratchet Straps with Double J-Hook - 1,100 lbs WLL, 2PK
Mfr # RS210R-WHx2
Zoro # G916493580
product price:Â $40.99
/pk 2, $20.50/eaKey Features
Color
Yellow
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RS210R-WHx2
Zoro #
G916493580
UPC #
840223640757
Country of Origin
China
Details
Color
Yellow
Material
Polyester
Description
Pack Size: 2 Pack This 2 in x 10ft Retractable Ratchet Tie Down Strap with Wire Hook is the ultimate solution for securing your cargo. The bright yellow color will ensure clear visibility whereas the coated wire hook will offer compatibility with D-rings and O-rings. It has a one-push button retraction and ratchet mechanism for smooth and quick operation. You can fasten and unfasten various straps swiftly, saving time and enabling you to be on the road. Dimensions: Our retractable ratchet tie-down straps are available in 2-inch width and 10-feet adjustable length. It has a fixed length of 10 inches that secures a small load precisely. Use these tie-downs to prevent your loads from shifting and falling during the transport. It has a working load limit of 1,100 lbs and a breaking strength of 3,300 lbs. Superior Quality Material: The ratchet straps are made of reinforced polyester webbing, which is lightweight yet durable in different conditions. It offers great security to loads but suggested to keep it far from sharp edges, or you can use the plastic corner protectors. The corner protectors will prevent abrasion and wear and tear and will increase the life of your straps. One Push Button Retraction: Our ratchet strap includes a retractable mechanism with one button push. It will facilitate a quick and efficient deployment. You will find the button under the easy-to-grip handle; push it, and it will instantly retract the straps, or you can unspool the exact length of strap you need. This will provide easy storage while preventing tangling when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.