2in x 12ft Re-Tractable Ratchet Straps with E-TRACK End Fittings Webbing, 4PK

  • Mfr # ETK-RS212Rx4

  • Zoro # G416493608


product price:  $86.15
/pk 4, $21.54/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ETK-RS212Rx4
Zoro #
G416493608
UPC #
840223628250
Country of Origin
India

Details

Color
Black
Material
Plastic

Description

Pack Size: 4 Pack SIZE: These retractable ratchet straps with E-Track fittings measure out to 12 feet in length and are 2 inches wide. Length of the fixed end is 50 in same as standard E-TRACK Straps. VERSATILE: E-Track Ratchet Straps can be used to secure a wide variety of cargo to dry van trailers or other enclosed vehicles with E-Track systems. DURABLE POLYESTER WEBBING: Our straps are made of heavy-duty polyester webbing that barely stretches under heavy loads and causes water to slide right off, reducing mold and mildew. EASY RELEASE: This strap comes with a simple spring trigger that allows you to quickly and easily attach or release straps from your E-Track. What are Re-Tractable Ratchet Straps? Retractable ratchet straps have a mechanism that allows the webbing to be pulled out and retracted back into the housing after use. This makes them more convenient to use as there is no need to wind up the excess webbing manually. They are also less likely to become tangled or twisted, which can save time and frustration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.