
2in x 12ft Web Sling Twisted Eye & Eye 2-Ply Tow Strap Lifting 6400# WLL Vertical, 4PK
Mfr # EERSL-212x4
Zoro # G716493537
product price:Â $61.49
/pk 4, $15.37/eaKey Features
Color
Yellow
Overall Width
2 in
Sling Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EERSL-212x4
Zoro #
G716493537
UPC #
840223605497
Country of Origin
India
Dimensions
Overall Width
2 in
Details
Color
Yellow
Sling Material
Vinyl
Description
Pack Size: 4 Pack Size: 2 in x 12 ft Construction: 2-Ply Eye Length: 10 in Eye Style:Twisted Eye Vertical Rated Capacity: 6,400 # WLL Choker Rated Capacity: 5,000 # WLL Basket 90 Degree Rated Capacity: 12,800 # WLL The 2 in size has cordura eyes. the rest of the sizes 3 in and 4 in may have cordura eyes depending on stock These Twisted Eye and Eye Web Slings can be used in Vertical, Basket and Choker Hitches. Each sling has a tag specifying the WLL for various applications. The tags are covered with clear vinyl for clear identification of rated capacity, material type and serial number designed to outlast the life of the sling as required by OSHA. The Twisted Eye Slings are very similar to the flat eye to eye sling except the eyes are turned 90 degrees to form a better choker hitch. The eyes on the Twisted Slings are better on the crane hook DO NOT EXCEED RECOMMENDED RATED CAPACITY Web slings should not be twisted, shortened, lengthened, tied into knots or joined by knotting. When slings are not in use, they should be stored in a cool dry and dark location. Slings should be stored in an area free from environmental or mechanical sources of damage such as: weld spatter, splinters from grinding/machining, heat sources, UV or chemical exposure, etc. Slings should be kept clean and free of dirt, grime and foreign materials. Mild soap and water can be used to clean slings, but be sure to let the sling dry completely before using it again. Do NOT machine wash, it will result in significant loss of strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.