2in x 12ft Winch Lasso Strap w/ O Ring Auto Tow Tie Down Wheel Net, 4PK

  • Mfr # WS212Ox4

  • Zoro # G116494202


product price: $31.79
/pk 4, $7.95/ea

Key Features

Length
12 ft
Color
Yellow
Material
22 Oz. Clear Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS212Ox4
Zoro #
G116494202
UPC #
-
Country of Origin
Cambodia

Dimensions

Length
12 ft

Details

Color
Yellow
Material
22 Oz. Clear Vinyl

Description

Pack Size: 4 Pack 2 in x 12ft Lasso Strap with O Ring No Ratchet Size: 2 in Wide x 12ft Long Working Load Limit: 3,333 Lbs Breaking Strength: 10,000 lbs Used with 2 in Ratchets for applications such as Car hauler, Wheel lift and Auto Transport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.