Shop MYTEE PRODUCTS
See all product information
2in x 12ft Winch Lasso Strap with O Ring Safety HI Viz Green 12in Cordura Sleeve, 8PK
Mfr # WS212O-SGx8
Zoro # G816494168
product price:Â $53.29
/pk 8, $6.66/eaKey Features
Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WS212O-SGx8
Zoro #
G816494168
UPC #
840223624733
Country of Origin
Cambodia
Details
Color
Green
Material
Polyester
Description
Pack Size: 8 Pack 2 in x 12ft Lasso Strap with O Ring No Ratchet Size: 2 in Wide x 12ft Long with 12 in Cordura Sleeve Working Load Limit: 3,333 Lbs Breaking Strength: 10,000 lbs Used with 2 in Ratchets for applications such as Car hauler, Wheel lift and Auto Transport Webbing: Safety HI VIZ Green Webbing for Safety and Reflective for Extra Visibility in Low Light Conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.