2in x 14ft Lasso Ratchet Strap Flat Hook Wheel Net Auto Tow Towing Tie Down, 4PK

  • Mfr # RST-214SMx4

  • Zoro # G516493607


product price:  $64.59
/pk 4, $16.15/ea

Key Features

Width
2 in
Overall Length
14 ft
Color
Yellow
Material
Heavy-Duty 18 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RST-214SMx4
Zoro #
G516493607
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Overall Length
14 ft

Details

Color
Yellow
Material
Heavy-Duty 18 Oz

Description

Pack Size: 4 Pack Listing is for 4 Ratchets and 4 Straps Size: 2 in x 14ft Working Load Limit: 3,335 Lbs WLL 12,000 Lbs Capacity Webbing Heavy Duty Flat Hook on the Fixed End Flat Hook Material: 45Mn Carbon Structural Steel 2 in O-Ring to loop around the tire Secure your vehicle for towing. Each tie-down includes 1 Heavy Duty Ratchet w/ Flat Hook and 2 in Webbing with O-Rings. For security, please used a minimum of 4 tie downs for each vehicle. DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew cant grow and ruin it. CORROSION-RESISTANT RATCHET AND O-RINGS: Our ratcheting mechanism and O-ring connection point are plated with gold chromate, so the heavy-duty steel wont rust or take damage from other metals. HEAVY DUTY FLAT HOOK END FITTING: Flat hooks are compatible with any flat anchor points, including stake pockets on the side of a trailer bed. They can also be compatible with an L-Track anchor system if you incorporate a flat-hook receiver. Our flat hooks are made from heavy duty steel and and sustain a high working load limit. LONG RATCHETING HANDLE: The long ratcheting handle gives you more leverage than shorter handles, so its easier to reach the degree of tension you want. More tension with less force? You got it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.