2in x 15ft Blue Ratchet Strap w/ Wire Hook, 3333 lbs WLL, 10PK

  • Mfr # RS215WH-Bx10

  • Zoro # G216493624


product price:  $163.99
/pk 10, $16.40/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Heavy-Duty 18 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS215WH-Bx10
Zoro #
G216493624
UPC #
840223607941
Country of Origin
China

Details

Color
Blue
Material
Heavy-Duty 18 Oz

Description

Pack Size: 10 Pack Size: 2 in x 15ft Webbing Color: Blue Working Load Limit: 3,333 lbs Breaking Strength: 10,000 lbs End Hardware: Wire Hook Ratchet Straps with Wide Handle and Webbing Our Ratchet straps are designed to handle most types of flatbed tie-down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.