
2in x 16ft ratchet for E-track, gray Van Trailer Semi Truck, 10PK
Mfr # ETKRS216x10
Zoro # G616250582
product price:Â $89.99
/pk 10, $9.00/ea
Free Shipping & Returns
Key Features
Length
2 in
Material
Polyester
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ETKRS216x10
Zoro #
G616250582
UPC #
840223610569
Country of Origin
Cambodia
Dimensions
Length
2 in
Details
Material
Polyester
Color
Gray
Description
Pack Size: 10 Pack. E Track Ratchet Straps 2in x 16ft. Working Load Limit: 1,333 lbs.Breaking Strength: 4,000 lbs.Weight: 2.2 lbs.Fixed End Length: 4 Ft Aprox
- E Track Ratchet Straps 2" x 16' (10 Pcs)
- Working Load Limit: 1,333-lbs.
- Breaking Strength: 4,000-lbs.
- Weight: 2.2-lbs.
- 51" from fixed end to ratchet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.