Shop MYTEE PRODUCTS
See all product information
Create Account
2in x 16in Replacement Dog Bone Short Strap, Heavy-Duty 2in Car Tie Down Short Strap, 4PK
- Mfr # WSS216-Rx4
- Zoro # G925021699
product price:Â
$
24.39
/pk of 4, $6.10/ea
Key Features
Material
Polyester
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSS216-Rx4
- Zoro #
- G925021699
- UPC #
- 199145086601
- Country of Origin
- Cambodia
- Material
- Polyester
- Color
- Red
Description
Dog bone straps are a revolutionary tie-down strap that completes the 8-point rollback tie-down system. That's why we have introduced a red replacement dog bone strap for the system. It restricts wheel motion and centrally aligns the system, eliminating stability issues during vehicle hauling. The strap is constructed from high-quality polyester webbing with sewn eyeloops and reinforced protective sleeves. Learn more about the product details below:- Strap Material & Design: The dog bone strap is crafted from red polyester webbing. It provides minimum stretch and maximum flexibility during operation. The red webbing will further ensure high visibility under different lighting conditions. The polyester replacement strap is also integrated with sewn eyeloops and gray protective sleeves. The sewn loops will allow a flexible end strap to pass through, whereas protective sleeves have reinforced stitching that withstands stress, abrasion, wear, and tear. All features together increase the product life, ensuring uninterrupted performance. Product Dimensions: Our short tie-down strap measures 2in wide and 16in long and is compatible with most 8-point rollback tie-down systems. It has a 5in long eye loop for tying. It has a working load limit (WLL) of up to 4,000 lbs and a breaking strength of 12,000 lbs. Do not exceed the working load limit to avoid system failure, accidents, and injuries. Enhanced Stability & Security: The dog bone straps are a crucial component of the red 8-point rollback tie-down system. It not only secures vehicles' tires/wheels but also keeps the flexible end webbing centrally aligned. This functionality restricts the vehicle's movement, shifting, or falling during hauling. Haulers and tow truck drivers can replace their worn-out dog bone strap with our latest addition. The different color options will continue to match your aesthetic values. User-Friendly Operation: These short tie-down straps feature a simple, fast installation process. They are part of an 8-point tie-down system. To use it, first thread the flexible end webbing (both sides) through the eye loops. Now, form a loop and wrap the strap around the tire. Position the short tie-down strap centrally and tighten the strap using the ratchet buckle (not included) to remove extra slack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.