Zoro Homepage

2in x 16in Replacement Short Strap with Sewn Eye Loop, 8PK

  • Mfr # WSS216x8

  • Zoro # G816266895


product price: $48.92
/pk 8, $6.12/ea

Key Features

Length
9 ft
Overall Width
2 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS216x8
Zoro #
G816266895
UPC #
840223606692
Country of Origin
China

Dimensions

Length
9 ft
Overall Width
2 in

Details

Color
Yellow

Description

Pack Size:8 PackReplacement Short Strap Dog BoneWidth: 2inLength: 16inEye to EyeColor: YellowWorking Load Limit: 4000 lbsBreaking Strength: 12,000-lbs


  • Pack Size: 8-Pack
  • Mytee Replacement Short Strap (Dog Bone)
  • Width: 2"
  • Eye to Eye Working Load Limit: 4000-lbs
  • Breaking Strength: 12,000-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.