Zoro Homepage

2in x 18ft Replacement Tie Down Strap w/Chain Extension for 8Point Tie Down Kits, 4PK

  • Mfr # WS218CEx4

  • Zoro # G716493513


product price: $61.49
/pk 4, $15.37/ea

Key Features

Material
Polyester Webbing
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS218CEx4
Zoro #
G716493513
UPC #
840223642591
Country of Origin
China

Details

Material
Polyester Webbing
Color
Yellow

Description

What should you do during transportation, towing, lifting, and rigging? Check whether the equipment, such as straps, chain extension, and end fittings, are functional. If there are any signs of wear, damage, and degradation then replace it immediately. Understanding the safety and other factors, Mytee Products has introduced a 2 in x 18ft Replacement Tie Down Strap w/ Chain Extension used for towing and vehicle securement. You can efficiently replace with your existing 8-Point Tie-Down Kits. This tie-down strap with chain extension is constructed from polyester webbing and robust metal; respectively. It has a working load limit of 4,000 lbs and 12,000 lbs. There are more specifications, explore them below. Measurements: This tie-down strap with extension is a replacement tool with 18ft long and 2 in wide webbing. One end of the strap has a 3/8 in chain extension with a length of 12 in that is securely reinforced onto the end. It will secure vehicles during towing on flatbed trailers. Durable Material: We have constructed the equipment for exceptional materials, such as the webbing is curated from polyester webbing where the chain extension is made from robust alloy steel. The chain is secured with reinforced stitching and coated with while-blue zinc for added durability in outdoor settings and protection against rust, corrosion, and other environmental factors. The chain will make the towing experience easy. Load Capacity: The webbing and extension have a certain load capacity, exceeding that will lead to accidents. It can withstand up to 4,000 lbs load and has a breaking strength of 12,000 lbs. Thus, making it safe to operate under these load limits. Application: This webbing strap with chain extension is widely used with 8-Point tie-down kits, supporting securing the vehicles on flatbed trailers. It makes the towing experience better and provides peace of mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.