
2in x 21ft Replacement Tie Down Strap w/Chain Extension for 8-Point Tie Down Kits, 4PK
Mfr # WS221CEx4
Zoro # G216493501
product price: $66.69
/pk 4, $16.67/eaKey Features
Material
Polyester
Overall Length
21 ft
Width
2 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS221CEx4
Zoro #
G216493501
UPC #
840223604315
Country of Origin
India
Dimensions
Overall Length
21 ft
Width
2 in
Details
Material
Polyester
Color
Yellow
Description
Pack Size: 4 Pack Mytee's Replacement Tie Down Straps for 8-Point Tie Down Kits Length: 21ft Width: 2 in Chain: 3/8 in Working Load Limit: 4,000 lbs Breaking Strength: 12,000 lbs Strap w/ 3/8 in x 14ft Chain Extensions 12,000 LB BREAKING STRENGTH. Our 8-point tie-downs are the strongest auto-hauling on the market. No matter what kind of vehicle you need to haul, these straps can handle it. Each strap on its own has a Working Load Limit WLL of 4000 lbs, and a breaking capacity of 12,000 lbs. DURABLE POLYESTER WEBBING. Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew cant grow and ruin it. HEAVY DUTY 3/8 in CHAIN EXTENSIONS. Our gold-chromate chain extensions are corrosion-resistant, so they wont wear out from rust over time. Chains are forged from heat-treated steel alloy, and theyre strong enough to lift a car with a crane! In this case, though, lets stick with using them to secure the car to your flatbed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.