2in x 27ft Blue Ratchet Tie-Down Strap w/ Wire Hook, 3,333 lbs WLL, 10PK

  • Mfr # RS227WH-Bx10

  • Zoro # G216250395


product price:  $175.99
/pk 10, $17.60/ea
Free Shipping & Returns

Key Features

Color
Blue
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS227WH-Bx10
Zoro #
G216250395
UPC #
840223607415
Country of Origin
Cambodia

Dimensions

Length
2 in

Details

Color
Blue

Description

Pack Size: 10Pack Size: 2in x 27ft End Hardware: Wire Hook Working Load Limit: 3,333 lbs Capacity: 10,000 lbs Blue Heavy Duty webbing gives you extra cut and Abrasion Protection to the Webbing.
  • Pack Size: 10-Pack
  • Size: 2" x 27'
  • End Hardware: Wire Hook
  • Working Load Limit: 3,333-lbs
  • Capacity: 10,000-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.