2in x 30ft Black Ratchet Straps w/ Flat Hooks 3333 lbs WLL Tie Down Strap, 20PK

  • Mfr # RS230BLKx20

  • Zoro # G516493539


product price:  $307.99
/pk 20, $15.40/ea
Free Shipping & Returns

Key Features

Width
2 in
Color
Black
Material
Heavy-Duty 18 Oz
Overall Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS230BLKx20
Zoro #
G516493539
UPC #
840223631625
Country of Origin
China

Dimensions

Width
2 in
Overall Length
30 ft

Details

Color
Black
Material
Heavy-Duty 18 Oz

Description

Pack Size: 20 Pack Whats stopping you from protecting your cargo loads and flatbeds, trucks, trailers, and more? Dont give excuses and get a heavy-duty ratchet strap right away. It will prevent safety hazards, road accidents, load shifting, etc. Heres one of the best ratchet straps for you 2 in x 30ft Black Ratchet Strap w/ Flat Hooks. Learn about it below:- Strap Measurements: Our black ratchet strap with flat hooks and webbing has a width and length of 2 inches and 30 feet, respectively. The end of the strap is double-stitched to ensure superior construction, safety, and redundancy. Ratchet Measurements: The smooth ratchet has a fixed-end length of 14in. The ratchet features a long and wide handle for easy grip and is zinc-plated for protection against environmental elements and abrasion. There are two flat hooks and they are black powder-coated for extra protection enhanced performance. Durable Material: The ratchet strap is made of resin-coated polyester that barely stretches under heavy loads. The ratchet strap with flat hooks is perfect to secure cargo on a flatbed trailer as it is designed to hook up to the stake pockets or rub the rail of the flatbed. Meanwhile, the flat hooks are black powder coated to eliminate the risk of rust. Limit: The black ratchet strap with a flat hook has a working load limit WLL of 3,333 lbs and a webbing break strength of 10,000 lbs. It offers minimum stretch and maximum wear resistance. It ensures the cargo loads remain intact with the vehicle, reducing accident risks. Advance Composites: The black ratchet strap with flat hooks is waterproof, doesnt degrade against UV rays, and is corrosion, and abrasion. The polyester tie-down webbing is for protection and longevity. Optimized Design: The tie-down can safely handle and accommodate forces caused by speed, road conditions, or emergencies. The ratchet helps best in adjustments and tightening. The flat hooks with webbing are to increase the ratchet's working. Also, the flat hooks ensure quick attachment and detachment. Guideline - Increase the Life of Ratchet & Webbing Use cordura protective sleeves or corner protectors. Consider using a rubber corner protector to enhance the friction coefficient b/w the loads and vehicle flow. **All tie-down straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.