
2in x 30ft Green Ratchet Strap w/ Flat Hooks, 3,333 WLL, 10PK
Mfr # RS230Gx10
Zoro # G116250211
product price:Â $182.99
/pk 10, $18.30/ea
Free Shipping & Returns
Key Features
Material
Polyester Webbing
Length
2 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS230Gx10
Zoro #
G116250211
UPC #
840223631762
Country of Origin
Cambodia
Dimensions
Length
2 in
Details
Material
Polyester Webbing
Color
Green
Description
Pack Size: 10 PackWhats stopping you from protecting your cargo loads and flatbeds, trucks, trailers, and more? Dont give excuses and get a heavy-duty ratchet strap right away. It will prevent safety hazards, road accidents, load shifting, etc. Heres one of the best ratchet straps for you 2in x 30ft Green Ratchet Strap w/ Flat Hooks. Learn about it below:-Strap Measurements: Our green ratchet strap with flat hooks and webbing has a width and length of 2 inches and 30 feet, respectively. The end of the strap is double-stitched to ensure superior construction, safety, and redundancy. Ratchet Measurements: The smooth ratchet has a fixed-end length of 14in. The ratchet features a long and wide handle for easy grip and is zinc-plated for protection against environmental elements. There are two flat hooks one with fixed-end webbing, and they are black powder-coated for extra protection enhanced performance.Durable Material: The ratchet strap in green is made of resin-coated polyester that barely stretches under heavy loads. The ratchet strap with flat hooks is perfect to secure cargo on a flatbed trailer as it is designed to hook up to the stake pockets or rub the rail of the flatbed. Meanwhile, the flat hooks are made of black powder coated to eliminate the risk of rust.Limit: The green ratchet strap with a flat hook has a working load limit WLL of 3,333 lbs and a webbing break strength of 10,000 lbs. It offers minimum stretch and maximum wear resistance. It ensures the cargo loads remain intact with the vehicle, reducing accident risks.Advance Composites: The green ratchet strap with flat hooks is waterproof, doesnt degrade against UV rays, is corrosion resistant, abrasion resistant, and cut resistant. The polyester tie-down webbing is for protection and longevity.Optimized Design: The tie-down can safely handle and accommodate forces caused by speed, road conditions, or emergencies.The ratchet helps best in adjustments and tightening.The flat hooks with webbing are to increase the ratchet's working.Also, the hooks ensure quick attachment and detachment. Guideline - Increase the life and webbing of ratchetUse cordura protective sleeves or corner protectors.Consider using a rubber corner protector to enhance the friction coefficient b/w the loads and vehicle flow.**All tie-down straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.
- Strap Size: 2" x 30'
- Webbing Material: Polyester Webbing Color: Green
- Working Load Limit: 3,333 lbs Breaking Strength: 10,000-lbs
- End Fitting: Flat Hook Fixed-end Length (Ratchet): 14"
- End Fitting: Flat Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.