2in x 30ft Ratchet Straps w/chain, WLL 3400 Tie Down Strap, 10PK

  • Mfr # RS230Cx10

  • Zoro # G816250252


product price: $288.99
/pk 10, $28.90/ea
Free Shipping & Returns

Key Features

Material
Polyester Webbing
Color
Yellow
Overall Width
2 in
Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS230Cx10
Zoro #
G816250252
UPC #
840223604971
Country of Origin
Cambodia

Dimensions

Overall Width
2 in
Length
30 ft

Details

Material
Polyester Webbing
Color
Yellow

Description

Pack Size: 10 PackSecuring heavy loads during transit is a necessity. Every cargo load has its requirements and capacity to hold. Protect the cargo loads and vehicles using Mytee Products Ratchet Straps with Chain Anchors. Its ideal for all heavy equipment and loads including trucks and flatbed trailers. To learn more, keep reading:-Strap Measurements: Our orange ratchet strap with chain extension grab-hook and webbing has a width and length of 2 inches and 30 feet, respectively. The end of the strap has Delta ring metal securing the strap and heavy chain extension together.Ratchet Measurements: The smooth and wide handle ratchet has a fixed-end length of 14in. Our ratcheting mechanism is plated with gold chromate, so the heavy-duty steel wont rust or take damage from other metals.Limit: The orange ratchet strap with chain anchor extension has a working load limit WLL of 3,400 lbs and a webbing break strength of 10,000 lbs. It offers minimum stretch and maximum wear resistance. The chain anchor is grade 70 G70, which is stronger and more durable in the material.Optimized Design: The tie-down can safely handle and accommodate forces caused by speed, road conditions, or emergencies.The ratchet helps best in adjustments and tightening.The chain anchors with webbing is to increase the ratchet's working.Also, the hooks ensure quick attachment and detachment from various anchor points. Guideline - Increase the life of webbing and ratchetUse cordura protective sleeves or corner protectors.Consider using a rubber corner protector to enhance the friction coefficient b/w the loads and vehicle flow.**All tie-down straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.
  • Pack Size: 10 Pack Size: 2" x 30’ Chain Length: 13"
  • 2" x 30' Ratchet Strap with Wide Handle and Webbing
  • Color: Yellow Working Load Limit: 3,333 lbs Breaking Strength: 10,000-lbs
  • End Fitting: Chain Extension Hook Size: 3/8" Chain Grade: GR43
  • Fixed-end Webbing on the Ratchet is 14" in length Ratchet Handle: Long Wide Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.