
2in x 30ft Ratchet Straps w/flat hook, WLL 3,333 Trailer Tie Down - Red, 20PK
Mfr # RS230Rx20
Zoro # G516493683
product price:Â $307.99
/pk 20, $15.40/ea
Free Shipping & Returns
Key Features
Color
Red
Width
2 in
Overall Length
30 ft
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS230Rx20
Zoro #
G516493683
UPC #
840223617889
Country of Origin
China
Dimensions
Width
2 in
Overall Length
30 ft
Details
Color
Red
Material
Polyester
Description
Pack Size: 20 Pack Size: The ratchet straps with flat hooks and webbing that measures 30-feet in length and 2 inches wide will securely tie down the largest loads in place WORKING LOAD LIMIT: This heavy duty tie down strap has a Working Load Limit of 3,333 lbs. with a break strength capacity of 10,000 lbs DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches under heavy loads and water slides right off it. HIGH VISIBILITY: These ratchet straps are a highly visible shade of Red. CORROSION-RESISTANT RATCHET: Our ratcheting mechanism is plated with gold chromate, so the heavy-duty steel wont rust or take damage from other metals. VERSITILE FLAT HOOK END FITTINGS: Flat hooks are compatible with most flatbed trailers. They can anchor directly to the side rail on the trailer. Our flat hooks are made from heavy-duty steel and sustain a high working load limit. WIDE RATCHETING HANDLE: The wide ratcheting handle gives you a better grip than narrower handles, so its easier to reach the degree of tension you want. More tension with less force? Our heavy duty ratchet straps are designed to handle most types of flatbed tie down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards. Fixed end Webbing on the Ratchet is 14 in in length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.