2in x 50ft Ratchet Tie-Downs with Flat Hooks for Flatbed Yellow 10,000 lbs BS, 10PK

  • Mfr # RS250x10
  • Zoro # G325022074
product price: 
$
320.99
/pk of 10, $32.10/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RS250x10
Zoro #
G325022074
UPC #
199145086359
Country of Origin
Cambodia

Description

Securing loads is one of the crucial tasks and requires and durable ratchet straps. Our ratchet straps are made of polyester webbing and carbon steel, enhancing their durability and efficiency in even heavy rain, snowfall, or storms. This tie-down strap is built to deal with 3,333 lbs pressure/weight. Dimensions: The length of this flat hook ratchet strap is 50 feet, and the width is 2 inches, which is commonly used in securing goods on a large scale. It comes with a long, wide ratchet buckle, featuring a plastic handle. It has fixed end webbing of approx 1ft. The ratchet mechanism provides tension over loads transported through flatbeds, trailers, or truck beds. -Quality Construction: In our ratchet tie-down straps, the webbing is made of polyester. Additionally, the ratchet buckle is constructed from carbon steel and coated with a yellow zinc. The coating protects the buckle in outdoor environments from changing weather. Secure Engagement with Flat Hook: This end fitting is constructed from carbon steel and coated with black powder. The finish gives a black aesthetic appearance and protects against corrosion and rust (amid changing weather conditions). Versatile Application: Our 2in x 50ft ratchet straps can easily tie down large goods on flatbed, lowboy, or hotshot trailers and enjoy the long journeys. The working load limit and breaking strength of this strap are 3,333 lbs and 10,000 lbs, respectively. The ratchet buckle locking mechanism keeps straps tight throughout transit and eliminates frequent stops or cargo adjustment during long-distance hauls. Tool-Free Installation: Thread the webbing by inserting it from the bottom of the spool and rolling it from the top. Attach one flat hook to your vehicle's anchor point (Stake pocket or rub rails). Place the product in the middle of the truck or trailer. Use another flat hook to put it in another anchor point. Move the ratchet handle in a back-and-forth motion to tighten the webbing till the desired tension on the goods is achieved. Ensure to lock the handle by putting it in the down position and secure the slack webbing by folding and tying it around the handle. To unload the goods, unlock the strap and let the strap loosen up. Fold the webbing in a tidy and tangle-free manner to increase its lifespan. While using this ratchet strap, you would require corner protectors, increasing the life of straps from damage. For more ratchet straps and tie-downs, explore them with us.

Ratings & reviews