Shop MYTEE PRODUCTS
See all product information
Create Account
2in x 6ft Length (Green), One Way Sling 2 Ton Working Load Limit (20 Pack), 20PK
- Mfr # OWS-2T-2x6x20
- Zoro # G025021780
product price:Â
$
73.99
/pk of 20, $3.70/ea
Key Features
Overall Width
2 in
Color
Green
Sling Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OWS-2T-2x6x20
- Zoro #
- G025021780
- UPC #
- 840223623149
- Country of Origin
- India
- Color
- Green
Dimensions
- Overall Width
- 2 in
- Sling Length
- 6 ft
Description
Pack Size: 20 Pack Size: 2in x 6ft Color: Green Working Load Limit: 2 Ton (4,400 lbs) One way Slings are used in the shipping industry and are very cost effective as a alternative to regular lifting slings. One Way Slings are just as strong and durable but are disposable after the unloading of cargo is down, they are thrown out and disposed of. These slings are used widely in the steel, building and wood industries for the loading and unloading of cargo at the final destinations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.