2in x 8 ft Web Sling Twisted Eye & Eye 2-Ply Tow Strap Lifting 6400# WLL, 4PK

  • Mfr # EERSL-28x4

  • Zoro # G416250362


product price:  $59.25
/pk 4, $14.81/ea

Key Features

Color
Yellow
Sling Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EERSL-28x4
Zoro #
G416250362
UPC #
840223604476
Country of Origin
Cambodia

Dimensions

Sling Length
2 in

Details

Color
Yellow

Description

Pack Size: 4 Pack Size:2in x 8 ft Construction: 2-PlyEye Length: 10in Eye Style:Twisted EyeVertical Rated Capacity:6,400 # WLLChoker Rated Capacity:5,000 # WLLBasket 90 Degree Rated Capacity:12,800 # WLLThe 2in size has cordura eyes. the rest of the sizes 3in and 4in may have cordura eyes depending on stockThese Twisted Eye and Eye Web Slings can be used in Vertical, Basket and Choker Hitches.Each sling has a tag specifying the WLL for various applications. The tags are covered with clear vinyl for clear identification of rated capacity, material type, and serial number designed to outlast the life of the sling as required by OSHA.The Twisted Eye Slings are very similar to the flat eye to eye sling except the eyes are turned 90 degrees to forma better choker hitch. The eyes on the Twisted Slings are better on the crane hookDO NOT EXCEED RECOMMENDED RATED CAPACITYWeb slings should not be twisted, shortened, lengthened, tied into knots or joined by knotting.When slings are not in use, they should be stored in a cool dry and dark location. Slings should be stored in an area free from environmental or mechanical sources of damage such as: weld spatter, splinters from grinding/machining, heat sources, UV or chemical exposure, etc.Slings should be kept clean and free of dirt, grime and foreign materials. Mild soap and water can be used to clean slings, but be sure to let the sling dry completely before using it again. Do NOT machine wash, it will result in significant loss of strength.**Due to the liability associated with lifting products, slings cannot be returned.
  • Pack Size: 4-Pack
  • Size: 2" x 8-ft
  • Construction: 2-Ply
  • Eye Length: 10"
  • Eye Style: Twisted Eye

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.