Shop MYTEE PRODUCTS
See all product information
Create Account
2in x 8ft Axle Straps Race Car Trailer Car Hauler Ratchet Tie Down Strap w/Snap Hook, 8PK
- Mfr # ARS28x8
- Zoro # G616493569
product price:Â
$
143.99
/pk of 8, $18.00/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARS28x8
- Zoro #
- G616493569
- UPC #
- 840223610866
- Country of Origin
- China
- Material
- Polyester
- Color
- Blue
Description
Pack Size: 8 Pack 2 in x 8ft Ratchet Axle Strap w/ Floating D-Ring and Snap Hooks Securely tie down your vehicle using our Ratchet Axle Straps. The strap features an adjustable D-Ring that can be moved to the appropriate location on the straps for proper tie-down. Use this strap along with our axle straps in order to securely tie-down your vehicle. Working Load Limit: 3,333 Lbs Assembly Breaking Strength: 10,000 Lbs Snap Hook on both ends 11,000# Breaking Strength Fully adjustable D Ring w/locking strap adjuster 10,000# Breaking Strength Cordura Sleeve for extra abrasion protection 2 in Heavy Duty Webbing 12,000# Break Strength with black edging
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.