Zoro Homepage

2in x 8ft Winch Strap w/ RTJ Cluster Hook, 4PK

  • Mfr # WSRTJ28x4

  • Zoro # G816250542


product price: $68.69
/pk 4, $17.17/ea

Key Features

Length
2 in
Color
Yellow
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSRTJ28x4
Zoro #
G816250542
UPC #
840223601642
Country of Origin
China

Dimensions

Length
2 in

Details

Color
Yellow
Material
Polyester

Description

Pack Size: 4 Pack2in x 8ft Winch Strap with RTJ Cluster Hook and Snap HookWorking Load Limit: 3,333 LbsBreaking Strength: 10,000 LBSEnd Fittings: RTJ Cluster Hook & 2in Twisted Snap HookRTJ Cluster Hook Material: 40Cr alloy SteelStrap Material: PolyesterThis Strap with RTJ Cluster Hook comes in handy as different makes and models of automobiles have different frame designs. The RTJ hooks give you a variety of options to securely tie down any vehicle.


  • Pack Size: 4-Pack
  • 2" x 8' Winch Strap (No Ratchet)
  • Working Load Limit: 3,333-Lbs
  • End Fittings: RTJ Cluster Hook on one end and Snap Hook on the other.
  • This Strap with RTJ Cluster Hook comes in handy as different makes and models of automobiles have different frame designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.