Shop MYTEE PRODUCTS
See all product information
Create Account
2in x12ft Winch Lasso Strap w/O Ring Auto Tow Tie Down Wheel Net
- Mfr # WS212O
- Zoro # G025022619
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
Length
2 in
Width
12 ft
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS212O
- Zoro #
- G025022619
- UPC #
- 840223625532
- Country of Origin
- Cambodia
- Color
- Yellow
Dimensions
- Length
- 2 in
- Width
- 12 ft
Description
2in x 12ft Lasso Strap with O Ring (No Ratchet) Size: 2in Wide x 12ft Long Working Load Limit: 3,333 Lbs Breaking Strength: 10,000lbs Used with 2in Ratchets for applications such as Car hauler, Wheel lift and Auto Transport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.