2inx10ft Lasso Ratchet Strap Finger J Hook Wheel Net Auto Tow Towing Tie Down, 8PK

  • Mfr # RST-210FHx8

  • Zoro # G916250275


product price:  $113.99
/pk 8, $14.25/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RST-210FHx8
Zoro #
G916250275
UPC #
840223623934
Country of Origin
Cambodia

Dimensions

Length
2 in

Details

Color
Yellow

Description

Pack Size: 8 PackSize: 2in x 10ft Working Load Limit: 3,335 Lbs WLLAssembly Break Strength: 10,000 LbsHeavy Duty Swivel J Hook on the Fixed EndSwivel J Hook Material: 45# Carbon SteelHeavy Duty 12,000# rated Webbing2in Ratchet is a easy Grip Rubber Handle for the most comfortable grip on the market.2in O-Ring to loop around the tireSecure your vehicle for towing. Each tie-down includes 1 Heavy Duty Ratchet w/ Swivel J Hook and 2in Webbing with O-Rings. For security, please used a minimum of 4 tie downs for each vehicle.Loop around inOin Ring Sewn with Cordura Material to resist wear and tear and the strongest hold possible, for the longest strap life on the market.DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew cant grow and ruin it.CORROSION-RESISTANT RATCHET AND O-RINGS: Our ratcheting mechanism and O-ring connection point are plated with gold chromate, so the heavy-duty steel wont rust or take damage from other metals.HEAVY DUTY SWIVEL J HOOK END FITTING: Swivel J Hooks are compatible with any flat anchor points, including stake pockets on the side of a trailer bed. Our Swivel J Hooks are made from heavy duty steel and and sustain a high working load limit.LONG RATCHETING HANDLE: The long ratcheting handle gives you more leverage than shorter handles, so its easier to reach the degree of tension you want. More tension with less force? You got it.Cordura Protection Sleeve: For wear resistance on the 2in webbing. Best to position between the inOin ring and the webbing to give your strap the longest life possible.
  • 2"x10' Side Mount Wheel Net with Ratchet & Swivel J Hook (8 Pack)
  • DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew can’t grow and ruin it.
  • CORROSION-RESISTANT RATCHET AND O-RINGS: Our ratcheting mechanism and O-ring connection point are plated with gold chromate, so the heavy-duty steel won’t rust or take damage from other metals.
  • HEAVY DUTY SWIVEL J HOOK END FITTING: Swivel J Hooks are compatible with any flat anchor points, including stake pockets on the side of a trailer bed. Our Swivel J Hooks are made from heavy duty steel and and sustain a high working load limit.
  • LONG RATCHETING HANDLE: The long ratcheting handle gives you more leverage than shorter handles, so it’s easier to reach the degree of tension you want. More tension with less force? You got it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.