2inx10ft Retractable Ratchet Straps, Auto Retract NO-RATCHETING Ratchet Straps w/ Coated S Hook
- Mfr # RS210R
- Zoro # G425022479
product price:Â
$
30.99
/ea
Key Features
Material
Polyester
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS210R
- Zoro #
- G425022479
- UPC #
- 840223630154
- Country of Origin
- Cambodia
- Material
- Polyester
- Color
- Black
Description
Size: 2in x 10ft Retractable Ratchet Straps w/ Coated S Hook Working Load Limit: 1100 lbs Breaking Strength: 3300 lbs Retractable 2in Ratchets save time when tieing down your cargo. Self Contained Spool lets you store excess strapping neatly without it getting in the way. Higher Working Load Limit of 1100 lbs lets you use the item for heavy duty applications. Fixed End Length: 1 Ft (Aprox) When you're unloading, rolling up your straps neatly makes them easier to store and helps them last longer--and helps you waste less time untangling loose straps tomorrow. But rolling straps takes time! At the end of a long day, the last thing you want to do is spend more time on unnecessary work. Now, you don't have to. Auto-Retract Ratchet Straps do it for you! Our auto-retract straps incorporate a unique, spring-loaded mechanism inside the steel casing which makes spooling and unspooling easy. NO MORE TANGLED STRAPS. When you unhook the strap, and the ratchet handle is in the "Secure Loading Release" position, all 12 feet of strap automatically spools back tight into the steel casing. No loose straps or extra material to deal with. JUST PUSH THE BUTTON. By pushing one button under the handle, you can release the strap so it can be auto-retracted, or you can unspool the exact length of strap you need. EASILY LOCK STRAPS IN PLACE. Once you've ratcheted your straps to the degree of tension your want, easily lock in that tension by setting the handle in the "safety lock" notch, which is clearly labelled on the side of the steel casing. STRONG, DURABLE, FLEXIBLE. Our ratchet straps are made of reinforced polyester webbing. They're lightweight and designed with strength in mind. STRAP IN MOTORCYCLES, bikes, boats, or anything else you want to transport. A single strap has a working load limit of 500 lbs! And the black-powder-coated S-hook fits over dolly trailer bars and bike handlebars without causing scratches or dings. 15-INCH ANCHOR STRAP. The exterior ratchet strap is only 15in, letting you secure even fairly small loads precisely.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.