2inx110.5in Pallet Rack Safety Nets for 9 ft Pallet Bays - 2400 lbs BS Rack Safety Netting

  • Mfr # PLTNET-3251105
  • Zoro # G825021119
product price: 
$
100.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLTNET-3251105
Zoro #
G825021119
UPC #
840223635098
Country of Origin
Cambodia

Description

Here's 110 1/2in Fixed Pallet Rack Safety Net for a 9ft Bay that offers better safety and security of goods/objects in your warehouse pallet racks, distribution centers, and industrial setting. This safety net has a broad mesh design that keeps the large, loose, palletized, or shrink items in place. It prevents them from falling into flue space and reduces the risk of injury to personnel or damage to property. The broad mesh design secures and keeps large-size loads/boxes in place. Meanwhile, the webbing secures the sides and center of the net, which has 2in thickness. In contrast, the distance between each webbing is 13in (W) x 15 3/4in (L). The mesh net includes elastic straps of 12 3/4in that provide flexibility to stretch and adjustability according to the objects. Additionally, it will fit the bay of 9 ft in length. Structure: These safety nets are engineered from high-quality PVC, and webbing is engineered from polyester. It's to ensure long service life and seamless operation in different conditions. The strong sewn webbing can securely hold the loads of specific load capacities while preventing them from falling. Additionally, there's a sewn elastic strap for adjustability and a standard pallet rack hook for secure connection. Vibrant Yellow Net For Visibility: These safety nets are available in yellow color for their vibrancy and visibility in the warehouse, distribution center, and industrial facilities. The purpose is to keep people cautious and attentive in the busy space, which will avert potential hazards. Standard Metal Connectors: All four edges of the safety net include standard metal connectors, which are easy to mount and remove. These connectors are easily mountable in teardrop and slotted pallet rack uprights. The metal connectors are engineered from high-quality metal and coated to prevent certain environmental elements. Keep your different-size loads in place with our fixed pallet rack safety net. Easy to Mount & Remove: You can install these storage rack netting in seconds, and you don't need professional help or additional tools to attach these fixed pallet rack nets. The standard metal connectors are easy to connect and remove. Keep These Points in Note:- Check for any signs of wear and tear, damage, or loosening to prevent any casualty or damage. All straps allow for a 6in overhang. The rack safety nets are essential fit-code standards required by insurance carriers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.