2inx146.5in Pallet Rack Safety Nets for 12 ft Pallet Bays - 2400 lbs BS Rack Safety Netting, 4PK
- Mfr # PLTNET-3251465x4
- Zoro # G825020716
product price:Â
$
255.99
/pk of 4, $64.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLTNET-3251465x4
- Zoro #
- G825020716
- UPC #
- 840223635173
- Country of Origin
- Cambodia
Description
Pack Size: 4 Pack 146 1/2in Fixed Pallet Rack Safety Net for a 12ft Bay is to prevent large, loose, palletized, or shrunk items from falling in the flue space. Moreover, keeping the items in place reduces the risk of injury to personnel or damage to property. These safety nets are widely used in warehouses for pallet racks, distribution centers, and industrial settings. It has a broad mesh design that secures and keeps large-size loads/boxes in place. Meanwhile, the webbing secures the sides and center of the net, which has a 2in thickness. The mesh net includes elastic straps of 12 3/4in length on one side of the metal connector. It can stretch, providing flexibility and adjustability. You can fit these pallet rack safety nets into a 12ft bay. Strong Webbing & Durable: These safety nets are engineered from highly durable PVC materials. The comprehensive safety nets have webbing made of polyester sewn at a certain distance of 13in (W) x 15 3/4in (L) for a structure. It has a load-bearing capacity, preventing forces exerted by the pallet. Additionally, there's a sewn elastic strap for adjustability and a standard pallet rack hook for secure connection. Yellow Design to Avert Hazards: These safety nets are available in yellow color for their vibrancy and visibility in the warehouse, distribution center, and industrial facilities. The purpose is to keep people cautious and attentive in the busy space, which will avert potential hazards. & Easy Mounting: All four edges of the safety net include the standard metal connectors, which are easy to mount and remove. These connectors are easily mountable in teardrop and slotted pallet rack uprights. The metal connectors are engineered from high-quality metal and coated to prevent certain environmental elements. Keep your different-size loads in place with our fixed pallet rack safety net. Install-in-Seconds: You can install these storage rack netting in seconds, and you don't need professional help or additional tools to attach these fixed pallet rack nets. The standard metal connectors are easy to connect and remove. Keep These Points in Note: Check for any signs of wear and tear, damage, or loosening to prevent any casualty or damage. All straps allow for a 6in overhang. The rack safety nets are essential fit-code standards required by insurance carriers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.