Shop MYTEE PRODUCTS
See all product information
Create Account
2inx15ft Ratchet Straps w/ Twisted Snap Hooks Tow Straps for Trailers Truck
- Mfr # RS215SH
- Zoro # G825021744
product price:Â
$
26.99
/ea
Key Features
Length
2 in
Material
Polyester
Width
15 ft
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS215SH
- Zoro #
- G825021744
- UPC #
- 840223644922
- Country of Origin
- Cambodia
- Material
- Polyester
- Color
- Yellow
Dimensions
- Length
- 2 in
- Width
- 15 ft
Description
We introduce a premium-quality 2inx15ft yellow ratchet strap with a twisted snap hook to protect your cargo loads on flatbeds, trailers, trucks, and more. Get our heavy-duty ratchet strap to stay safe during safety hazards, load shifting, road accidents, and similar other mishaps. Our yellow ratchet tie-down strap with a twisted snap hook has a strap length of 15 feet and a strap width of 2 inches, with a working load limit of 3,333 lbs and a breaking strength of 10,000 lbs. The vibrant yellow polyester webbing is highly visible and durable, resisting wear and tear from harsh weather conditions and repeated use. The twisted snap hook at each end provides a secure attachment point, at the same time the ratchet handle allows for easy tightening and adjustment to ensure a tight and reliable hold on your cargo. Find more features of this product below: Strap Measurement: With a length of 15 feet and a width of 2 inches, the ratchet strap provides enough coverage to secure cargo. Its width helps it to distribute tension evenly to reduce risks of damage to the load. The end of our straps have reinforced stitching to provide secure, safe, and redundant use. The ratchet strap has a working load limit of 3,333 lbs and a breaking strength of 10,000 lbs which enables it to handle heavy loads comfortably. Twisted Snap Hook: A twisted snap hook allows secure cargo on a flatbed trailer. It provides a secure attachment to anchor points including D-rings, O-rings, tie-downs, etc. The twisted design of the hook allows alignment on flatbeds or trailers. The durable steel construction of the snap hook is corrosion and rust-resistant. Durable Material: The high-strength resin-coated polyester webbing allows our strap to last longer with high resistance to abrasions, UV rays, and different weather conditions. Besides having high durability, the yellow color of this strap enhances its visibility to prevent accidental damage during loading and unloading. To further enhance the longevity of the ratchet straps you can get our corner protectors which will protect them from abrasion and wear during constant use. Ratchet Mechanism: The retractable strap with a ratchet mechanism provides smooth operation and quick and efficient tightening. This strap is ready to handle with a smooth grip. Plated with zinc it is also protected against different harsh weather conditions, corrosion, and rust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.