2inx15ft Winch Strap w/Wire Hook for Flatbed Truck Trailer 333lbs WLL, 10PK

  • Mfr # WS215WHx10
  • Zoro # G125022205
product price: 
$
69.75
/pk of 10, $6.98/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WS215WHx10
Zoro #
G125022205
UPC #
840223682276
Country of Origin
Cambodia

Description

We are working to make the hauling experience better with a 2in x 15ft Yellow Winch Strap with Wire Hook - 3,333 lbs WLL. This essential equipment is made from polyester webbing and has a wire hook for secure attachment. It will enable truckers/drivers to transit peacefully without worrying about possible accidents due to load spillage, falls, and more. Our strap will enable you to secure medium-sized loads as the working load limit and breaking strength are 3,333 lbs and 10,000 lbs, respectively. There are more specifications that you can explore below:- Dimension & Load Capacity: It's a 2-inch wide and 15-feet long winch strap with a wire hook as an end fitting. With this size, you can secure a wide range of loads/cargo efficiently saving from unforeseen circumstances. Our strap has a working load limit of 3,333 lbs and a breaking strength of 10,000 lbs. Polyester Webbing: To ensure resistance, abrasion, and rigors of road, and weather conditions, we have created this webbing from polyester. The material ensures minimum stretch and maximum war resistance. You can handle moderate loads, like pallets, machinery, and other medium-sized cargo. For long-lasting performance and service life, you can utilize corner protectors of certain sizes to protect webbing from cuts and sharp edges. Robust Wire Hook: Our flatbed tie-down strap has a wire hook to secure the loads during transportation. It's engineered from high-strength rolled carbon steel that provides a secure and reliable connection point. We have coated it with yellow zinc to protect it from corrosion, rust, and different weather. Secure Fastening: You can connect it to various anchor points on a trailer or truck. Also, the wire hooks are easy to attach and detach. It will connect to the d-rings, side rails, and more. However, proper tensioning of the strap plays a major role in securing the cargo for that, you will ratchet the handle with a hook and no strap. Extra Protection: We have used a safety yellow color for better visibility and attention. The strap has resin coating-repeated use and exposure to challenging conditions, such as water, UV, weather, and more, will have slow effects on it. Thus, allowing you to use it for many coming years. Note: The straps include WLL & BS tags to adhere to DOT regulations & WSTDA recommended standards.

Ratings & reviews