2inx27'Winch Strap w/Flat Snap Hook & Cordura Strap Protector 3333lbs, 10PK
- Mfr # WS227SH-PWS2-KIT
- Zoro # G225022204
product price:Â
$
106.99
/pk of 10, $10.70/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS227SH-PWS2-KIT
- Zoro #
- G225022204
- UPC #
- 199145025709
- Country of Origin
- Cambodia
- Color
- Yellow
- Material
- Polyester
Description
Kit Includes: (10 Pcs) 2in. x 27ft. Yellow Winch Strap with Flat Snap Hook - 3,333 lbs WLL Material: Polyester Webbing Working Load Limit: 3,333 lbs Breaking Strength: 10,000 lbs End Fitting: Flat Snap Hook End Fitting Material: Rolled Carbon Steel End Fitting Coating: Yellow Zinc Weather Resistance DOT & WSTDA Compliance (10 Pcs) 2in Protective Cordura Webbing Protector Size: 12in (Length) x 2in (Width) Color: Black Measurements: Fits 1in to 2in Straps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.