Shop MYTEE PRODUCTS

2inx30ft Kinedyne Blue Tie-Down Ratchet Straps w/ Flat Hooks, 3,335 WLL

  • Mfr # RS230B-K
  • Zoro # G825022123

product price: 
$
42.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RS230B-K
Zoro #
G825022123
UPC #
840223628656
Country of Origin
United States

Description

2in Kinedyne Ratchet Strap with Flat Hook Strap Width: 2 Inches Strap Length: 30 Feet Color: Blue Weight: 6.2 lbs Material: Polyester Webbing End Fitting: Flat Hook Working Load Limit: 3,335 lbs Breaking Strength: 10,000 lbs Durable Polyester Webbing: Ratchet Straps are made of durable polyester webbing. Polyester webbing barely stretches under heavy loads and water slides right off it. High Visibility: The Ratchet Straps come in a shade of Blue that provides high visibility. Versatile Flat Hook End Fittings: Flat hooks are compatible with most flatbed trailers. They can anchor directly to the side rail on the trailer. Flat hooks are made from heavy-duty steel and sustain a high working load limit. Wide Ratcheting Handle: With its wide handle, the ratcheting mechanism allows for a better grip than narrower handles, making it easier to achieve the desired level of tension with less force. This Ratchet Strap consists of a long strap with a ratchet mechanism on one end and a flat hook on the other end. These heavy-duty ratchet straps are designed to handle most types of flatbed tie-down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA-recommended standards. How is Ratchet Strap used? The ratchet mechanism typically consists of a handle, a spool, and a release lever. The handle is used to wind and unwind the spool, which tightens or loosens the strap. The release lever allows for quick and controlled release of the tension. One end is attached to a secure anchor point on a vehicle or other structure and the loose end of the strap is then threaded through the ratchet mechanism, ensuring that it is not twisted or tangled. Once the strap is in place, the user cranks the ratchet handle to tighten the strap around the load. As the handle is cranked, the spool winds up the strap, pulling it tight and applying tension to the load. Once the desired tension is achieved, the ratchet handle is closed to lock the strap in place, preventing it from loosening during transport.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.