
2inx30ft Kinetic Recovery Tow Rope 131,600 LBS Red & Black Offroad Snatch Strap
Mfr # KRR-02-30
Zoro # G316278053
product price:Â $558.99
/ea
Free Shipping & Returns
Key Features
Length
2 in
Color
Red-Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KRR-02-30
Zoro #
G316278053
UPC #
840223602274
Country of Origin
China
Dimensions
Length
2 in
Details
Color
Red-Black
Description
Kinetic Energy Recovery RopeWidth:2inLength:30ftBreaking Strength:131,600 lbsColor: Black Rope with Red EndsComes with Velcro Strap and tote bag for traveling.Made from 100% high-tenacity, double braided nylon rope.The Kinetic rope has a stretch factor of up to 30% its original length to help pull a instuckin vehicle out of its situation.45% Stronger than traditional wire ropeWeighs less than winch line2in diameter recovery rope to be used in conjection on recovery with Transport Trucks.
- Kinetic Energy Recovery Rope
- Width: 2" , Length: 30'
- Breaking Strength: 131,600-lbs
- Color: Black Rope with Red Ends
- Comes with Velcro Strap and tote bag for traveling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.