Shop MYTEE PRODUCTS

2inx30ft Ratchet Straps w/ Snap Hooks 3,333 lbs WLL Tie Down Straps for Truck, 20PK

  • Mfr # RS230SHx20
  • Zoro # G225022570

product price: 
$
447.99
/pk of 20, $22.40/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RS230SHx20
Zoro #
G225022570
UPC #
840223682177
Country of Origin
Cambodia

Description

Yes, you need our addition - 2in x 30ft Yellow Ratchet Strap w/ Twisted Snap Hooks - 3,333 lbs WLL. The inventory is enhanced with the new strap's size made from polyester webbing and coated with resin. This way truckers can drive with peace of mind and avert potential accidents. Truckers will find a ratchet handle and a snap hook end fitting for tensioning and secure hold, respectively. Both are crucial for the functionality and optimal performance, which you can explore below:- Size Specifications: Our ratchet strap with twisted snap hook has a length of 30ft and a width of 2in. Its strap's flexible side; includes a twisted snap hook. The webbing has a fixed-end length of 10 5/8in, including a ratchet handle and snap hook. Every strap has a load handling capacity, our strap has a working load limit of 3,333 lbs and a breaking strength of 10,000 lbs. Ratchet Mechanism: The crucial component of our strap is the ratchet handle. It enables the proper tensioning and adjustment of the strap while securing the load. The material and coating are specially added to ensure seamless operation in outdoor settings and changing weather conditions. Twisted Snap Hook End Fitting: The end part of our tie-down includes a twisted snap hook to secure the loads. It's and attachment as it includes a safety latch or locking mechanism, reducing the hook's risk of accidental slipping or detaching during transport. You can connect the hook with varied anchor points, including D-rings, O-rings, tie-downs, etc. Webbing Material: We have constructed the strap's webbing from polyester webbing, which barely stretches under heavy loads. It's resin-coated to enhance the resistance against constant rubbing and causing abrasion. You can utilize it with all types of loads/cargo but for edgy and sharp loads, utilize corner protectors that seamlessly fit on the loads. It increases the life of the strap and protects it from wear and tear. It can also withstand other forces, including speed, road rigors, or emergencies. Note: We have mentioned the working load limit and breaking strength in all our tie-down straps to adhere to DOT regulations and WSTDA-recommended standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.