Shop MYTEE PRODUCTS
Create Account
(10 Pack) 1in x 10ft Ratchet Strap with S Hook - Red, 10PK
- Mfr # RS110x10
- Zoro # G425021953
product price:Â
$
65.99
/pk of 10, $6.60/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS110x10
- Zoro #
- G425021953
- UPC #
- 840223608153
- Country of Origin
- Cambodia
Description
1in Ratchet Strap with Red Webbing Our Ratchet straps are designed to handle most types of flatbed tie-down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations. Strap Length: 10ft End Hardware: S Hook Working Load Limit: 500 lbs Capacity: 1,500 Lbs Fixed End Length: 4 Inches (Aprox) Thickness of Metal on Ratchet: 0.05 Inches Strap Material: Polyester S-hook Material: Carbon Steel S-hook Gap Size: 25.4mm+/-2mm Ratchet Handle Material: Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.