2inx30ft Ratchet Tie-Down Straps w/Flat Hooks - 10,000 Lbs Breaking Strength
- Mfr # RS230-LA
- Zoro # G525021792
product price:Â
$
37.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS230-LA
- Zoro #
- G525021792
- UPC #
- 840223655874
- Country of Origin
- China
Description
Wondering where to find safe and reliable ratchet straps? We are here to help, we are introducing yellow ratchet straps with a large handle in 2in x 30ft size. Our ratchet straps have a working load capacity of 3,333 lbs and a breaking strength of 10,000 lbs. We manufacture our ratchet straps using high-quality polyester material which is resistant to corrosion and maintains integrity during extreme loads and bad weather conditions. The straps come with a versatile flat hook and the large handle makes handling the ratchet strap easy and convenient. The other crucial features of our tie down straps are as mentioned below: Size Availability: The straps are available in a strap length of 30 feet and a strap width of 2 inches. The working loading limit of these ratchet straps is 3,333 lbs and their breaking strength is 10,000 lbs. Durable Construction Material: The high-quality polyester material used to manufacture these ratchet straps makes them suitable for outdoor applications as they are resistant to adverse weather conditions and ready to be used for outdoor applications. The lightweight nature of the construction material ensures that these ratchet straps have a manageable weight to ensure that the cargo is secure during the application. Besides being lightweight, the ratchet straps are not compromised on strength; they are well-designed to lift heavy weights securely. Applications: Our straps with flat hooks are useful to secure heavy loads in transportation, logistics, and industrial applications. They are used on trailers, shipping containers, and in construction to tie down heavy loads such as equipment, machinery, and building materials. Versatile Flat Hook: The versatile flat hook in the ratchet straps ensures that they can be easily attached to a variety of anchor points such as D-rings, and many more. With this versatile hook type, these straps have a low profile connection which is useful in limited space or where extra streamlined tie-down is required. Large Handle: This strap comes with a large ratchet handle made up of durable and strong steel material. The special feature of this large handle is that its length can be extended up to 18in when required, and it can be handled easily with less force applied.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.