2inx30ft Winch Strap w/Wire Hook 3333 lb WLL Tie Down Strap for Flatbed Truck, 10PK

  • Mfr # WS230WHx10
  • Zoro # G325021961
product price: 
$
192.99
/pk of 10, $19.30/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WS230WHx10
Zoro #
G325021961
UPC #
199145063596
Country of Origin
Cambodia

Description

Then check out our 2in x 30ft yellow winch strap with wire hook. The webbing and hook are designed to fulfill all your hauling needs, ensuring better load stability and visibility. This winch strap is for tying down cargo on trucks, semi-trailer flatbeds, rail cars, and other cargo carriers. The polyester webbing has a 3,333 lbs working load, while the webbing provides minimal stretch. Moreover, the wire hook will fit a narrow anchor point. Our highly functional double-j hook winch strap has more to provide. Load Handling Details: Our winch strap with double J-hooks or wire hooks is designed to withstand an assembly working load limit of 3,333 lbs, with a breaking strength of 10,000 lbs. The cargo within this load limit will be and secure, but exceeding it will lead to strap failure, causing accidents, injuries, and the load falling. Webbing Dimensions: It's 2in wide and 30ft long, effectively securing loads such as lumber stacks, steel bundles, pipes, and pallets on flatbeds, trucks, trailers, etc. It's a solution for heavy loads, and if you wish to have another size and color, we have that too. This winch strap will easily fit our vast range of winches. Webbing Quality Construction: We have specifically utilized yellow polyester material to create this strap. This material is for load protection with minimal stretch. Moreover, it will work in outdoor environments, such as changing weather conditions, UV exposure, rain, snow, etc. This winch strap webbing is designed in vibrant yellow for clear visibility even in low-light conditions. If you want to increase webbing, then we would use different corner protectors. Wire Hook End Fitting: This end fitting is also called a double J-hook. The carbon steel wire hook has two J-shaped hooks welded together. This hook is specially designed to reach narrow anchor points and stake pocket d-rings. Sometimes other hook designs don't provide compatibility with vast vehicle anchor points. The hook is further coated with zinc, which protects it from rust, scratches, and other environmental elements. How to Use This Yellow Winch Strap with Wire Hook: The usage process is simpler than ever. It will hardly take any time. Learn the process below: Feed the open end webbing through the trailer winches (not included). Utilize the winch bar (sold separately) to bind webbing. Throw the hook over the cargo to the opposite side. Connect the wire hook to the trailer's other side anchor points.

Ratings & reviews